Shop All Waiting Room & Guest Chairs
Kfi
WhiteSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM3-BP10-SP08
Zoro # G7754980
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color White
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM3-BP10-SP08
- Zoro # G7754980
- UPC # 818058020273
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Back Width | 19" |
Back Height | 13.50" |
Height | 31" |
Seat Depth | 18" |
Seat Height Max. | 17.50" |
Width | 71” |
Seat Width | 18" |
Depth | 22" |
Description
Seat Beam Seating,Black Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481A00600)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- Kfi Office Chairs