Shop All Task Chairs
Kfi
Task Chair, 15-1/2" to 20", Burgundy
Mfr # TK2300-P07
Zoro # G0859131
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Burgundy
- Seat Height Range 15-1/2" to 20"
- Back Color Burgundy
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # TK2300-P07
- Zoro # G0859131
- UPC # 818058024974
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 20" |
Overall Height | 35" |
Details
Office Chair Style | Task Chair |
Seat Color | Burgundy |
Back Color | Burgundy |
Caster Type | Dual Wheel |
Item | Poly Task Chair,w/Perforated Back |
Material | Nylon, Polypropylene, Aluminum Alloy |
Frame Material | Cold Rolled Steel |
Color | Burgundy |
Series | Kool Task Series |
Style | Task Chair |
Description
Poly Task Chair,w/Perforated Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSABK)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- Kfi Seating