Shop All Breakroom & Cafeteria Tables
Kfi
Square KFI 42" Square Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height, 42 W
Mfr # T42SQ-B1922-BK-GYN-38
Zoro # G0856270
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 42
- Length 42
- Height 42
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T42SQ-B1922-BK-GYN-38
- Zoro # G0856270
- UPC # 810389027983
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 42 |
Depth | 42" |
Details
Item | KFI 42" Square Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Material | Steel |
Finish | Gray Nebula |
Series | Mode Tables |
Color | Gray Nebula (Table Top), Black (Base), Black (Edge) |
Material | HPL (Table Top) |
Type | Pedestal Table |
Surface Material | Laminate |
Description
Bistro Table,Square,Black/Grey,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KFI 42" Round Dining Table & Chair Set, Oak Table With Black Plastic Chairs (T42RD-B1922SL-MO-2300-P10)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090-29-SIL-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TKB3030MH)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- Kfi Breakroom & Cafeteria Tables