Shop All Breakroom & Cafeteria Tables
Kfi
Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural
Mfr # T30SQ-B1917-BK-NA
Zoro # G0858230
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 30
- Length 30
- Height 29
- Diameter 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T30SQ-B1917-BK-NA
- Zoro # G0858230
- UPC # 810389027464
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 29 |
Diameter | 17" |
Depth | 30" |
Details
Item | KFI 30" Square Breakroom Table with Natural Top, Round Black Base |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Natural |
Frame Material | Steel |
Finish | Natural |
Type | Pedestal Table |
Color | Natural (Table Top), Black (Base), Black (Edge) |
Series | Mode Tables |
Material | HPL (Table Top) |
Surface Material | Laminate |
Description
Pedestal Table,Square,Black/Nat,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TKB48RNDPL47BK)
- NATIONAL PUBLIC SEATING Interion® 36" Square Bar Height Restaurant Table, Mahogany (695808MH)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-4242-T3333B-GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- Kfi Breakroom & Cafeteria Tables