Shop All Waiting Room & Guest Chairs
Kfi
Side/Guest Chair, w/Arms, Wood Back
Mfr # 1311SL-SP22-2902
Zoro # G0859649
original price:
$218.97
10% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Office Chair Style Guest Chair
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 1311SL-SP22-2902
- Zoro # G0859649
- UPC # 810389020915
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Details
Item | Side/Guest Chair,w/Arms,Wood Back |
Back Color | Wood |
Office Chair Style | Guest Chair |
Style | Guest Chair |
Description
Side/Guest Chair,w/Arms,Wood Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- Kfi Waiting Room & Guest Chairs