Shop All Waiting Room & Guest Chairs
Kfi
Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries
Mfr # 1311FB-SL-AVOCADO
Zoro # G7751359
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31-1/2”
- Overall Depth 18-1/2"
- Back Material Fabric
- Frame Material 16 ga. Steel
- Series Evolve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 1311FB-SL-AVOCADO
- Zoro # G7751359
- UPC # 819832020229
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2” |
Overall Depth | 18-1/2" |
Width | 23” |
Details
Item | Side/Guest Chair |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Color | Frame: Silver; Seat, Back: Avocado |
Series | Evolve |
Office Chair Style | Arm Chair |
Material | Seat, Back: Fabric |
Style | Arm Chair |
Description
Arm Chair,Fabric Back,Avocado
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- Kfi Waiting Room & Guest Chairs