Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM3-P08
Zoro # G7755017
original price:
$682.19
9% off
new price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color White
- Back Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM3-P08
- Zoro # G7755017
- UPC # 818058020358
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Seat Height Max. | 17.50" |
Height | 31" |
Seat Depth | 18" |
Width | 71” |
Back Width | 18" |
Seat Width | 8" |
Back Height | 12" |
Depth | 22" |
Description
Seat Beam Seating,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Chrome Padlocking Latch Body (10056L05020)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-2902)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- Kfi Waiting Room & Guest Chairs