Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM4-P20
Zoro # G7755148
product price: $733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Back Color Blue
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM4-P20
- Zoro # G7755148
- UPC # 811774030373
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Width | 95” |
Details
Item | Seat Beam Seating |
Back Color | Blue |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Seat, Back: Periwinkle; Frame: Silver Powder-Coated |
Series | Kool Beam |
Office Chair Style | Seat Beam |
Weight Capacity | 400 lb. |
Material | Seat, Back: Polypropylene |
Style | Beam Seating |
Description
Seat Beam Bench,Peri Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- Kfi Waiting Room & Guest Chairs