Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM4-P08-GREEN APPLE
Zoro # G7755443
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Back Color Green Apple
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM4-P08-GREEN APPLE
- Zoro # G7755443
- UPC # 818058026893
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Width | 95” |
Details
Item | Seat Beam Seating |
Back Color | Green Apple |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Seat: Apple Green; Back: White; Frame: Silver Powder-Coated |
Series | Kool Beam |
Office Chair Style | Seat Beam |
Weight Capacity | 400 lb. |
Material | Seat: Vinyl; Back: Polypropylene |
Style | Reception Chair |
Description
Seat Beam Seating,Green Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- Kfi Waiting Room & Guest Chairs