Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM3-P08-TUXEDO
Zoro # G7754868
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Back Color Tuxedo
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # 2300BEAM3-P08-TUXEDO
- Zoro # G7754868
- UPC # 818058026855
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Width | 71” |
Details
Item | Seat Beam Seating |
Back Color | Tuxedo |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Seat: Tuxedo; Back: White; Frame: Silver Powder-Coated |
Series | Kool Beam |
Weight Capacity | 400 lb. |
Office Chair Style | Seat Beam |
Material | Seat: Fabric; Back: Polypropylene |
Style | Beam Seating |
Description
Seat Beam Seating,Tuxedo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- LORELL CHAIR, GUEST, WOOD, BLK (LLR68556)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- Kfi Waiting Room & Guest Chairs