Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM3-P08-CROCUS
Zoro # G7755078
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Back Color Crocus
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Color Back: White; Frame: Silver Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM3-P08-CROCUS
- Zoro # G7755078
- UPC # 818058026817
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Width | 71” |
Details
Item | Seat Beam Seating |
Back Color | Crocus |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Back: White; Frame: Silver Powder-Coated |
Series | Kool Beam |
Weight Capacity | 400 lb. |
Office Chair Style | Seat Beam |
Material | Back: Polypropylene |
Style | Beam Seating |
Description
Seat Beam Seating,Crocus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- LUMISOURCE High Back Fuji Dining Chair in Gold and Black Velvet, PK 2 (DC-HBFUJI AUVBK2)
- Kfi Waiting Room & Guest Chairs