Shop All Waiting Room & Guest Chairs
Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM3-BP08-SP41
Zoro # G7754682
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
- Width 71”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM3-BP08-SP41
- Zoro # G7754682
- UPC # 811774030366
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Width | 71” |
Details
Item | Seat Beam Seating |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Seat: Coral; Back: White; Frame: Silver Powder-Coated |
Series | Kool Beam |
Weight Capacity | 400 lb. |
Office Chair Style | Seat Beam |
Material | Seat, Back: Polypropylene |
Style | Beam Seating |
Description
Seat Beam Bench,Coral Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-BAS-GG)
- Kfi Waiting Room & Guest Chairs