Shop All Breakroom & Cafeteria Tables
Kfi
Round Pedastal Table, 36 W, 36 L, 29 H, Laminate Top, Grey
Mfr # T36RD-B2025BK-GN/IM520BK-BURGF
Zoro # G0857040
product price: $371.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 36
- Length 36
- Height 29
- Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T36RD-B2025BK-GN/IM520BK-BURGF
- Zoro # G0857040
- UPC # 810389025996
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 29 |
Diameter | 36" |
Depth | 22" (Chair) |
Details
Item | Pedastal Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Finish | Gray Nebula |
Assembled/Unassembled | Unassembled |
Material | HPL (Table Top); Fabric (Seat) |
Color | Gray Nebula (Table Top), Black (Base); Black (Frame), Burgundy (Seat) |
Surface Material | Laminate |
Includes | (1) Table; (4) Chairs |
Type | Breakroom Table |
Description
Breakroom Table And Chair Set,Grey Neb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- ELK STUDIO Lambert Carved Object, Small Natural (S0037-11299)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18VRT-BK-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18ARM-BK-GG)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- Kfi Breakroom & Cafeteria Tables