Shop All Dining Room Tables & Sets
Kfi
Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H
Mfr # T36RD-B1922-BK-GRN
Zoro # G8298899
original price:
$393.35
21% off
new price: $307.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 36
- Length 36
- Height 29
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T36RD-B1922-BK-GRN
- Zoro # G8298899
- UPC # 810389028300
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 29 |
Details
Item | KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base |
Shape | Round |
Frame Material | Steel |
Color | Graphite Nebula (Table Top), Black (Base) |
Series | Mode Tables |
Material | HPL (Table Top) |
Type | Pedestal Table |
Description
Round Pedestal Table,Grph Nebula Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- GLOBAL INDUSTRIAL Office Partitions Wall Bracket Kit (238647)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W X 36 L X 29 H, Laminate, Grey (T36RD-B2125-GYN)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W X 96 L X (F3696-BMT3672-41-D354)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- BAXTON STUDIO Honore Light Brown Wood Finished Matte Black Frame 5-Piece Dining Set (146-8659)
- Kfi Dining Room Tables & Sets