Shop All Dining Room Tables & Sets
Kfi
Round KFI 30" Round Breakroom Table with Natural Top, Round Black Base, Bistro Height, 30 W, 30 L
Mfr # T30RD-B1917-BK-NA-38
Zoro # G7350618
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30
- Length 30
- Height 42
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T30RD-B1917-BK-NA-38
- Zoro # G7350618
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 42 |
Details
Item | KFI 30" Round Breakroom Table with Natural Top, Round Black Base, Bistro Height |
Shape | Round |
Frame Material | Steel |
Material | HPL (Table Top) |
Color | Natural (Table Top), Black (Base) |
Series | Mode Tables |
Type | Pedestal Table |
Description
Pedestal Table,Round,Bistro Hght,Ntrl Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- Kfi Dining Room Tables & Sets