Shop All Breakroom & Cafeteria Tables
Kfi
Round Breakroom Table And Chair Set, 34"(Chair) H, Wood Top, Crisp Linen
Mfr # T36RD-B1922SL-CRISP LINEN-9222CH-NA
Zoro # G0857311
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36" Dia.(Table Top), 22" Dia. (Base), 3" Dia. (Column); 20-1/2"(Chair)
- Height 34"(Chair)
- Diameter 36"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T36RD-B1922SL-CRISP LINEN-9222CH-NA
- Zoro # G0857311
- UPC # 810389024951
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" Dia.(Table Top), 22" Dia. (Base), 3" Dia. (Column); 20-1/2"(Chair) |
Height | 34"(Chair) |
Diameter | 36" |
Depth | 21" (Chair) |
Details
Item | Breakroom Table And Chair Set |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Crisp Linen |
Assembled/Unassembled | Unassembled |
Surface Material | Wood |
Material | HPL (Table Top); Plywood |
Color | Crisp Linen (Table Top), Silver (Table Base); Chrome (Chair Frame), Natural (Seat) |
Includes | (1) Table; (4) Chairs |
Type | Breakroom Table |
Weight Capacity | 300 lb. (Chair) |
Description
Breakroom Table And Chair Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- HOMELEGANCE Janina Dining Table (5516-66)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-3636-TR24B-GG)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Gold (CH-51080-29-BQ-GG)
- REGENCY Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mahogany (TPL42RNDMHBK)
- Kfi Breakroom & Cafeteria Tables