Shop All Breakroom & Cafeteria Tables
Kfi
Round 42 W, 42 L, 29 H, Wood Top, Natural
Mfr # T42RD-B1922SL-NA-9222CH-ES
Zoro # G0857670
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 42
- Height 29
- Diameter 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T42RD-B1922SL-NA-9222CH-ES
- Zoro # G0857670
- UPC # 810389025187
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 29 |
Diameter | 22" |
Depth | 21" (Chair) |
Details
Item | KFI Round 42" Dia. Pedestal Table with 4 Espresso Stacking Bentwood Chairs, Natural Laminate Top |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Natural |
Finish | Natural |
Assembled/Unassembled | Unassembled |
Type | Breakroom Table |
Weight Capacity | 300 lb. (Chair) |
Color | Natural (Table Top), Silver (Table Base); Chrome (Chair Frame), Espresso (Seat) |
Includes | (1) Table; (4) Chairs |
Surface Material | Wood |
Material | HPL (Table Top); Plywood |
Description
Breakroom Table And Chair Set,Nat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL3030GYCM44GY)
- REGENCY Kee Mobile Tables, 48 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC4824MHBK)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- PHOENIX OFFICE FURN. Premier Hospitality 32in Square Stainless Steel Restaurant Table, Chrome (LR3232CMX)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH44GY)
- Kfi Breakroom & Cafeteria Tables