Shop All Dining Room Tables & Sets
Kfi
Rectangle KFI Mode 30" x 72" Conference Table, Designer White Finish, Black X Base, Bistro Height
Mfr # T3072-B2015-BK-D354-38
Zoro # G7759320
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 30
- Height 42
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T3072-B2015-BK-D354-38
- Zoro # G7759320
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 72 |
Length | 30 |
Height | 42 |
Depth | 30" |
Details
Item | KFI Mode 30" x 72" Conference Table, Designer White Finish, Black X Base, Bistro Height |
Shape | Rectangle |
Frame Material | Steel |
Series | Mode Tables |
Color | Designer White (Table Top), Black (Base) |
Material | HPL (Table Top) |
Type | Pedestal Table |
Description
Pedestal Table,Designer White Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP192171)
- Kfi Dining Room Tables & Sets