Shop All Dining Room Tables & Sets
This Product is Discontinued
Kfi
Rectangle KFI Midtown 3.5 x 9 FT Conference Table, Studio Teak Finish, Bistro Height, 42 W, 108 L (Discontinued)
Mfr # F42108-BMT3696-41-7960K
Zoro # G8300962
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 42
- Length 108
- Height 41
- Tabletop Color Studio Teak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # F42108-BMT3696-41-7960K
- Zoro # G8300962
- UPC # 819832023886
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 108 |
Height | 41 |
Depth | 42" |
Details
Item | KFI Midtown 3.5 x 9 FT Conference Table, Studio Teak Finish, Bistro Height |
Shape | Rectangle |
Tabletop Color | Studio Teak |
Frame Color | Black |
Frame Material | Steel |
Finish | Studio Teak |
Color | Studio Teak (Table Top) |
Series | Fusion |
Material | HPL (Table Top), PVC (Edge) |
Type | Vintage Steel Frame Table |
Description
Vntg Stl Frm Table,Stdio Teak,42 In.X108 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.