Shop All Dining Room Tables & Sets
Kfi
Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X
Mfr # F42120-BMT3696-41-7122K
Zoro # G8300317
product price: $1,489.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 42
- Length 120
- Height 41
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # F42120-BMT3696-41-7122K
- Zoro # G8300317
- UPC # 819832023992
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 120 |
Height | 41 |
Depth | 42" |
Details
Item | KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height |
Shape | Rectangle |
Tabletop Color | Mahogany |
Frame Color | Black |
Frame Material | Steel |
Finish | Mahogany |
Series | Fusion |
Color | Empire Mahogany (Table Top) |
Type | Vintage Steel Frame Table |
Material | HPL (Table Top), PVC (Edge) |
Description
Vintage Stl Frame Table,Mahoany,42 In.X120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W X 36 L X 29 H, Laminate, Grey (T36RD-B2125-GYN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H (T36RD-B1922-BK-GRN)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W X 96 L X (F3696-BMT3672-41-D354)
- BAXTON STUDIO Albert Rustic Finished Wood 2-Door Dining Room Sideboard Buffet (169-10889)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- Kfi Dining Room Tables & Sets