Shop All Dining Room Tables & Sets
Kfi
Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W X 96 L X
Mfr # F3696-BMT3672-41-D354
Zoro # G8299361
product price: $1,210.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36
- Length 96
- Height 41
- Tabletop Color Designer White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # F3696-BMT3672-41-D354
- Zoro # G8299361
- UPC # 819832023190
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 96 |
Height | 41 |
Depth | 36" |
Details
Item | KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height |
Shape | Rectangle |
Tabletop Color | Designer White |
Frame Color | Black |
Frame Material | Steel |
Finish | Designer White |
Material | HPL (Table Top), PVC (Edge) |
Color | Designer White (Table Top) |
Series | Fusion |
Type | Vintage Steel Frame Table |
Description
Vintage Steel Frame Table,White,36 In.X96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W X 36 L X 29 H, Laminate, Grey (T36RD-B2125-GYN)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H (T36RD-B1922-BK-GRN)
- FLASH FURNITURE Walnut Resin Table Top, 30" x 48", Resin, Walnut (TP-WAL-3048-GG)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 30 in H, Wood, Black (K46-3636-30S)
- Kfi Dining Room Tables & Sets