Shop All Dining Room Tables & Sets
Kfi
Rectangle KFI Midtown 3 x 7 FT Conference Table, Maple Finish, Standard Height, 36 W X 84 L X 30 H
Mfr # F3684-BMT3672-30-10776
Zoro # G8300393
product price: $784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36
- Length 84
- Height 30
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # F3684-BMT3672-30-10776
- Zoro # G8300393
- UPC # 819832022407
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 84 |
Height | 30 |
Depth | 36" |
Details
Item | KFI Midtown 3 x 7 FT Conference Table, Maple Finish, Standard Height |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Maple |
Frame Color | Black |
Frame Material | Steel |
Finish | Maple |
Series | Fusion |
Type | Vintage Steel Frame Table |
Color | Kensington Maple |
Material | HPL (Table Top), PVC (Edge) |
Description
Vintage Steel Frame Table,Maple,36 In.X84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- BOSS Round Table, 47", Driftwood (N123-DW)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W X 36 L X 29 H, Laminate, Grey (T36RD-B2125-GYN)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W X 96 L X (F3696-BMT3672-41-D354)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H (T36RD-B1922-BK-GRN)
- LIVING ACCENTS Brown Round Stainless Steel Mosaic Bistro Table (H22ST2150)
- Kfi Dining Room Tables & Sets