Shop All Breakroom & Cafeteria Tables
Kfi
Rectangle KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, 72 W, 36 L, 29 H
Mfr # T3672-B1922-SL-MH
Zoro # G0854697
product price: $709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 36
- Height 29
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T3672-B1922-SL-MH
- Zoro # G0854697
- UPC # 810389023930
- Country of Origin Multiple
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 72 |
Length | 36 |
Height | 29 |
Depth | 36" |
Details
Item | KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Steel |
Finish | Mahogany |
Material | HPL (Table Top) |
Series | Mode Tables |
Color | Mahogany (Table Top), Silver (Base), Black (Edge) |
Type | Pedestal Table |
Surface Material | Laminate |
Description
Pedestal Table,Silver/Mahogany,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Cherry (TPL4848CHBK)
- FLASH FURNITURE Square Walnut Table, Blk Seat, Sqr, Rnd Base, 36", 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1016-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TKB48RNDPL47BK)
- KEE/ZENG Square Maple Table/4 Black Chairs, Square, 36", 36" W, 29" H, Maple (TB3636PLBPBK44BK)
- Kfi Breakroom & Cafeteria Tables