Shop All Stacking Chairs
Kfi
Poly Stack Chair, w/Perforated Back
Mfr # BR2300-P13
Zoro # G0858501
original price:
$205.82
8% off
new price: $188.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Back Color Navy
- Back Material Polypropylene
- Seat Material Polypropylene
- Seat Color Navy
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR2300-P13
- Zoro # G0858501
- UPC # 810389023381
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Details
Item | Poly Stack Chair,w/Perforated Back |
Back Color | Navy |
Back Material | Polypropylene |
Seat Material | Polypropylene |
Seat Color | Navy |
Frame Color | Silver |
Style | Stacking Chair |
Description
Poly Stack Chair,w/Perforated Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- KFI Poly Stack Chair, Navy Back (2300-BP03-SP08)
- KFI Poly Stack Chair, w/Perforated Back (2300-P10)
- KFI Poly Stack Chair, Navy Back (CS2300-BP03-SP08)
- KFI Stacking Chair, Armless, Cabernet Fabric (410CH-1201)
- KFI Stacking Chair, Armless, Denim Fabric (410CH-1303)
- KFI Stacking Chair, Navy Vinyl (411CH-9301)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- Kfi Stacking Chairs