Shop All Bar Height Stools
Kfi
Poly Barstool, Yellow
Mfr # BR2300-P12
Zoro # G7756213
product price: $183.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Caster Type Durable Nylon Glides
- Seat Height Range 30"
- Weight Capacity 400 lb.
- Frame Material 15 ga. Cold-Rolled Tubular Steel
- Backrest Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR2300-P12
- Zoro # G7756213
- UPC # 818058021096
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Material | Aluminum Alloy |
Color | Yellow |
Finish | Silver Powder Coated |
Item | Poly Barstool,Yellow |
Application | Multipurpose |
Description
Poly Barstool,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFAVIEH Darius Brown Leather Seat Gas Lift Barstool (FOX3001C)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (BS010-GP)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957WIN-24 1957- 24 in. Floridian Swivel Counter Stool; Wine; - Chrome (1957WIN-24)
- COASTER Coaster 120519 Sofie 24'' Upholstered Seat Bar Stool - Pack of 2 (120519)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Grey, Chrome, Contemporary (I 2364)
- Kfi Bar Height Stools