Shop All End Tables
Kfi
Pedestal Table, 32" W, 30" H, Mocha
Mfr # TSY32S1900MA
Zoro # G0857932
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32"
- Height 30"
- Tabletop Color Mocha
- Frame Material 16 ga. Aluminum Column (Base)
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # TSY32S1900MA
- Zoro # G0857932
- UPC # 818058025087
- Country of Origin China
- Category End Tables
Dimensions
Width | 32" |
Height | 30" |
Details
Item | Pedestal Table |
Tabletop Color | Mocha |
Frame Material | 16 ga. Aluminum Column (Base) |
Color | Mocha |
Material | Synthetic Polymer (Table Top) |
Application | Outdoor |
Type | Pedestal Table |
Series | Eveleen Outdoor |
Description
Eveleen Outdoor Pedestal Table,Mocha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST CleanRest Fitted Mattress Protector, Twi (845168001175)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- BAXTON STUDIO Rose Modern Bohemian Natural Brown Rattan End Table (203-12670)
- Kfi End Tables