Shop All Counter Height Stools
Kfi
Multi-Purpose Stool - Wood - White
Mfr # BR9222-WH
Zoro # G205723671
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # BR9222-WH
- Zoro # G205723671
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Description
Kfi seating jive series bentwood multi-purpose 21"h stool white these chic, stylish and visually appealing barstools are packed with versatility and function at affordable prices. ideal from cafeterias and breakrooms... Or any collaborative spaces. the durable frame is 3/4" round tubing made of 16 gauge steel. the attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. the one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. the light weight design has a handhold for easy storage and movement. the barstools stack 5 high. weight tested to hold 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- DOBA-BNT Set of 2 24 in. Counter Ladder Back Stool (SA143171)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- Kfi Counter Height Stools