Shop All Bar Height Stools
Kfi
Low Back Barstool, Natural/Grape
Mfr # BR9333-NA-GRAPE
Zoro # G7757893
product price: $191.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Caster Type Non Marring Floor Glides
- Seat Height Range 30"
- Weight Capacity 300 lb.
- Frame Material 16 ga. Steel Tubing
- Seat Material Upholstered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR9333-NA-GRAPE
- Zoro # G7757893
- UPC # 818058025094
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Frame Material | 16 ga. Steel Tubing |
Seat Material | Upholstered |
Material | Plywood |
Item | Low Back Barstool,Natural/Grape |
Color | Natural, Grape |
Finish | Laminate |
Description
Low Back Barstool,Natural/Grape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Sensor (807409)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- SAFAVIEH Shambi Barstool White (FOX7515A)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Black, Brown, Transitional (I 1242)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Pearl White and Walnut (BS007-PW)
- Kfi Bar Height Stools