Shop All Bar Height Stools
Kfi
Low Back Barstool, Natural
Mfr # BR9333-NA
Zoro # G7757771
product price: $164.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Caster Type Non Marring Floor Glides
- Seat Height Range 30"
- Weight Capacity 300 lb.
- Frame Material 16 ga. Steel Tubing
- Seat Material Upholstered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR9333-NA
- Zoro # G7757771
- UPC # 818058021164
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Frame Material | 16 ga. Steel Tubing |
Seat Material | Upholstered |
Item | Low Back Barstool,Natural |
Color | natural |
Finish | Laminate |
Material | Plywood |
Application | Cafeteria, Auditorium, Breakroom, Seminar |
Description
Low Back Barstool,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFAVIEH Thompson Barstool - Grey (MCR4505D)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Light Grey - Set of 2 (2-BS008-LG)
- MANHATTAN COMFORT Louvre Barstool in Cream and Titanium Gold (Set of 2) (2-BS016-CR)
- LUMISOURCE Curvini Barstool in Walnut Wood and Cream Fabric, PK 2 (B30-CRVNIR WLCR2)
- ALATERRE FURNITURE Miranda Swivel Bar Height Bar Stool, White, 2PK (ANMR02FDCR2)
- Kfi Bar Height Stools