Shop All Bar Height Stools
Kfi
Low Back Barstool, Espresso
Mfr # BR9333-ES
Zoro # G7757817
product price: $172.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Caster Type Non Marring Floor Glides
- Seat Height Range 30"
- Weight Capacity 300 lb.
- Frame Material 16 ga. Steel Tubing
- Seat Material Upholstered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR9333-ES
- Zoro # G7757817
- UPC # 818058021157
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Frame Material | 16 ga. Steel Tubing |
Seat Material | Upholstered |
Finish | Laminate |
Color | Espresso |
Material | Plywood |
Item | Low Back Barstool,Espresso |
Application | Auditorium, Breakroom, Seminar, Cafeteria |
Description
Low Back Barstool,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO High Base for 4998GRR Flat File, Grey (4979GR)
- HON Task Chair, Black (5705GA10T)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS22V (OS22VCG)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFAVIEH Frank Gas Lift Black Barstool (FOX3000B)
- SAFCO Stool, No Backrest, 29", Color: Silver (6606SL)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (BS010-GP)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- LUMISOURCE Lombardi Barstool (BS-LMB BKGY)
- Kfi Bar Height Stools