Shop All Waiting Room & Guest Chairs
Kfi
Light GraySeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM4-P13
Zoro # G7755428
original price:
$848.57
9% off
new price: $769.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Seat Color Light Gray
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM4-P13
- Zoro # G7755428
- UPC # 818058020624
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Back Width | 18.50" |
Seat Height Max. | 25" |
Back Height | 14" |
Height | 31" |
Width | 95” |
Seat Width | 18" |
Seat Height Min. | 17.50" |
Seat Depth | 18" |
Depth | 22" |
Description
Seat Beam Seating,Light Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- DUKE Red Pilot Light (212069)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- INTERNATIONAL CONCEPTS Set of Two Emily Side Chair, Hickory/Stone (C41-617P)
- Kfi Seating