Shop All Waiting Room & Guest Chairs
Kfi
Light GraySeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM4-BP08-SP13
Zoro # G7755242
original price:
$838.77
8% off
new price: $766.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Seat Color Light Gray
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM4-BP08-SP13
- Zoro # G7755242
- UPC # 818058020471
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Seat Height Max. | 17.50" |
Back Height | 13.50" |
Seat Width | 18" |
Width | 95” |
Back Width | 19" |
Height | 31" |
Seat Depth | 18" |
Depth | 22" |
Description
Seat Beam Seating,Lt Grey Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- TOWELSOFT Men Plush Shawl Collar Robe, Unisex Gray S/M (PLH-RB-Men-GRY-SM)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Black (CBC9BKFBKF)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- Kfi Seating