Shop All Bar & Counter Height Tables
Kfi
KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Natural, 42 W, 42 L, 36 H, Wood Top
Mfr # T42SQ-B2025-31-LFT-NA
Zoro # G8845407
product price: $507.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42
- Length 42
- Height 36
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T42SQ-B2025-31-LFT-NA
- Zoro # G8845407
- UPC # 818058021850
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 36 |
Depth | 42" |
Details
Item | KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Natural |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Natural |
Frame Material | Steel |
Finish | natural |
Material | Wood (Table Top) |
Series | Urban Loft |
Color | natural |
Surface Material | Wood |
Description
Urban Loft Table,Natural,42 In.x42 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- Kfi Bar & Counter Height Tables