Shop All Bar & Counter Height Tables
Kfi
KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood, 42 W, 42 L, 41 H, Wood Top
Mfr # T42SQ-B2025-38-LFT-BN
Zoro # G8845389
product price: $551.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42
- Length 42
- Height 41
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T42SQ-B2025-38-LFT-BN
- Zoro # G8845389
- UPC # 818058021867
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 41 |
Details
Item | KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Barnwood |
Frame Material | Steel |
Finish | Barnwood |
Material | Wood (Table Top) |
Color | Barnwood |
Series | Urban Loft |
Surface Material | Wood |
Description
Urban Loft Table,Barnwood,42 In.x42 In.x41 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- WHITMOR 25X21X11 Blanket Bag (5003-09)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- INVAL Multi Purpose Pub/Home Office Table 47.2 in. W Rectangular Amaretto (ES-14403)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Natural Finish (3493030CLN37)
- Kfi Bar & Counter Height Tables