Shop All Bar & Counter Height Tables
Kfi
KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood, 42 W, 42 L, 36 H, Wood Top
Mfr # T42SQ-B2025-31-LFT-BN
Zoro # G8492099
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42
- Length 42
- Height 36
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T42SQ-B2025-31-LFT-BN
- Zoro # G8492099
- UPC # 818058021836
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 36 |
Depth | 42" |
Details
Item | KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Barnwood |
Frame Material | Steel |
Finish | Barnwood |
Series | Urban Loft |
Material | Wood (Table Top) |
Color | Barnwood |
Surface Material | Wood |
Description
Urban Loft Table,Barnwood,42 In.x42 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- EAST WEST FURNITURE 5 Piece Pub Table Set-Counter Height Table and 4 Kitchen Chairs (VERN5-MAH-W)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- Kfi Bar & Counter Height Tables