Shop All Bar & Counter Height Tables
Kfi
KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood, 42 W, 42 L, 29 H, Wood Top
Mfr # T42SQ-B2025-LFT-BN
Zoro # G8845361
product price: $461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42
- Length 42
- Height 29
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T42SQ-B2025-LFT-BN
- Zoro # G8845361
- UPC # 818058021898
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 29 |
Depth | 42" |
Details
Item | KFI Urban Loft 42" Square Vintage Wood Breakroom Table, Barnwood |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Barnwood |
Frame Material | Steel |
Finish | Barnwood |
Series | Urban Loft |
Material | Wood (Table Top) |
Color | Barnwood |
Surface Material | Wood |
Description
Urban Loft Table,Barnwood,42 In.x42 In.x29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- HOLLAND BAR STOOL CO 30" 217 Black Table, 30" x 30" Square Top (21730BW30SQ)
- DOBA-BNT 3 Piece Orlando High Table 2 Shelves with 2 Saddle Seat Stools Set, Walnut (SA591233)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- Kfi Bar & Counter Height Tables