Shop All Bar & Counter Height Tables
Kfi
KFI Urban Loft 42" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height, 42 W
Mfr # T42RD-B2025BK-38-LFT-BN
Zoro # G8491767
product price: $496.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 42
- Height 41
- Diameter 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T42RD-B2025BK-38-LFT-BN
- Zoro # G8491767
- UPC # 819832028980
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 41 |
Diameter | 42" |
Details
Item | KFI Urban Loft 42" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Barnwood |
Frame Material | Steel |
Finish | Barnwood |
Series | Urban Loft |
Color | Barnwood (Table Top), Black (Base) |
Material | Wood (Table Top) |
Surface Material | Wood |
Description
Urban Loft Table,Barnwood,42 In.Dx42 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- Kfi Bar & Counter Height Tables