Shop All Bar & Counter Height Tables
Kfi
KFI Midtown 3 x 10 FT Conference Table, Natural Finish, Standard Height, 36 W, 120 L, 30 H, Natural
Mfr # T36120-BMT3696-30-LFTNA
Zoro # G8300667
product price: $1,597.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,597.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36
- Length 120
- Height 30
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T36120-BMT3696-30-LFTNA
- Zoro # G8300667
- UPC # 819832024630
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 36 |
Length | 120 |
Height | 30 |
Depth | 36" |
Details
Item | KFI Midtown 3 x 10 FT Conference Table, Natural Finish, Standard Height |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Natural |
Frame Color | Black |
Frame Material | Steel |
Finish | Natural |
Type | Vintage Steel Frame Table |
Color | natural |
Material | Wood (Table Top) |
Series | Urban Loft |
Surface Material | Laminate |
Description
Vintge Steel Frame Table,Naturl,36 In.X120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- LUMISOURCE Ahoy Counter Table (CT-AHOY WL)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- EAST WEST FURNITURE East West Furniture YAT-BLK-H Yarmouth Counter Height Table Finished in Black (YAT-BLK-H)
- Kfi Bar & Counter Height Tables