Kfi

KFI 5-Piece Outdoor Dining Set, 36"W x 29"H Table, Gray w/ Silver Frame


product price: $3,550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kfi classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces. features: 4 arm chairs with mocha seat & back silver aluminum frame 36" round top in fashion grey silver aluminum base resistant to water, moisture and mold corrosion resistant impact & abrasion resistant fire resistant environmentally friendly, non-toxic caf height dimensions: arm chair overall dimensions: 22"w x 23"d x 33-4/5"h arm chair seat height: 18" arm height: 25.5" arm chair weight: 12 lbs. table dimensions: 36"l x 36"w x 29"h table weight: 52 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.