Shop All Bar & Counter Height Tables
Kfi
KFI 42 x 96 x 36" H Conference Table with Vintage Steel frame, Barnwood, 42 W, 96 L, 36 H, Wood Top
Mfr # T4296-BMT3672-36-LFTBN
Zoro # G8491283
product price: $1,752.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 42
- Length 96
- Height 36
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T4296-BMT3672-36-LFTBN
- Zoro # G8491283
- UPC # 819832024371
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 96 |
Height | 36 |
Depth | 42" |
Details
Item | KFI 42 x 96 x 36" H Conference Table with Vintage Steel frame, Barnwood |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Barnwood |
Frame Color | Black |
Frame Material | Steel |
Finish | Barnwood |
Color | Barnwood (Table Top), Black (Base) |
Series | Urban Loft |
Material | Wood (Table Top) |
Surface Material | Wood |
Description
Steel Frame Table,Barnwood,42 In.x96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- SEALY Mattress, Full, 13" H (527008-40)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- DOBA-BNT 3 Piece Orlando High Table 2 Shelves with 2 Saddle Seat Stools Set, Walnut (SA591233)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- Kfi Bar & Counter Height Tables