Shop All Bar & Counter Height Tables
Kfi
KFI 30in Natural Round Bar Height Breakroom Table with Arched X Base, 42 W, 30 L, 42 H
Mfr # T30RD-B2115-38-NA
Zoro # G7350749
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 30
- Height 42
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # T30RD-B2115-38-NA
- Zoro # G7350749
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 42 |
Details
Item | KFI 30in Natural Round Bar Height Breakroom Table with Arched X Base |
Shape | Round |
Frame Material | Steel |
Material | HPL (Table Top) |
Color | natural |
Type | Pedestal Table |
Series | Mode Tables |
Description
Table,Bar Height,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- GROEN Knob Thermostat Dial (Z012314)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- BAMBOO54 Bamboo54 5478 Natural Bamboo Table-Stand with 2 Drawers (5478)
- SUNSET TRADING Sunset Trading DLU-ADW4242CB-AW Round Drop Leaf Pub Table - Antique White with Chestnut Top (DLU-ADW4242CB-AW)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- EAST WEST FURNITURE East West Furniture YAT-BLK-H Yarmouth Counter Height Table Finished in Black (YAT-BLK-H)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- Kfi Bar & Counter Height Tables