Shop All Bar & Counter Height Tables
Kfi
KFI 30" Round Bar Height Breakroom Table, Grey Nebula Finish, Arched X-Base, 42 W, 30 L, 42 H
Mfr # T30RD-B2115-38-GYN
Zoro # G7350782
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 30
- Height 42
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T30RD-B2115-38-GYN
- Zoro # G7350782
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 42 |
Details
Item | KFI 30" Round Bar Height Breakroom Table, Grey Nebula Finish, Arched X-Base |
Shape | Round |
Frame Material | Steel |
Material | HPL (Table Top) |
Color | Gray Nebula |
Series | Mode Tables |
Type | Pedestal Table |
Description
Table,Bar Height,Gray Nebula
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- AMERIHOME Pub Table Set, 24" W/ Rosewood Top Table and Metal Bar Stools, Seats 4 (HCPUBSET2)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- Kfi Bar & Counter Height Tables