Shop All Bar & Counter Height Tables
Kfi
KFI 30" Round Bar Height Breakroom Table, Dark Mahogany Finish, Arched X-Base, 42 W, 30 L, 42 H
Mfr # T30RD-B2115-38-MH
Zoro # G7350697
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 30
- Height 42
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # T30RD-B2115-38-MH
- Zoro # G7350697
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 42 |
Details
Item | KFI 30" Round Bar Height Breakroom Table, Dark Mahogany Finish, Arched X-Base |
Shape | Round |
Frame Material | Steel |
Color | Mahogany |
Series | Mode Tables |
Type | Pedestal Table |
Material | HPL (Table Top) |
Description
Table,Bar Height,Dark Mahognay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- JAMESDAR Kurv 3-Piece Counter Height Café Set (JSET210-WH)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- EAST WEST FURNITURE 5 Piece Pub Table Set-Counter Height Table and 4 Kitchen Chairs (VERN5-MAH-W)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- Kfi Bar & Counter Height Tables