Shop All Outdoor Dining Sets
Kfi
KFI 3-Piece Outdoor Dining Set, 30"W x 41"H Table, Gray w/ Silver Frame
Mfr # OLBR5601SLMA-2-TP30RD-B2200SL-41-D381
Zoro # G705733910
product price: $2,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,381.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # OLBR5601SLMA-2-TP30RD-B2200SL-41-D381
- Zoro # G705733910
- Country of Origin China
- Category Outdoor Dining Sets
Description
Kfi classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces. features: 2 stools with mocha seat & back silver aluminum frame 30" round top in fashion grey silver aluminum base resistant to water, moisture and mold corrosion resistant impact & abrasion resistant fire resistant environmentally friendly, non-toxic bar height dimensions: barstool overall dimensions: 22"l x 23"w x 45.6"h barstool seat height: 29.5" arm height: 37" barstool weight: 13 lbs. table dimensions: 30"l x 30"w x 41"h table weight: 42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- KOHLER Kit Valve Cover-Fuel Pump (24 559 12-S)
- MSI 0.25 Cu. Ft. 0.5 In. 20 Lbs. Marine Blue Fireglass Rock (ZOR-FIRGLS-0106)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- CLAUSTRO Patio Bistro Set In Green Fabric & Beige Wicker - 3 Piece, Green Fabric & Beige (CL3097400)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- Kfi Outdoor Dining Sets