Shop All Counter Height Stools
Kfi
Counter Stool, Steel Seat, 25"
Mfr # CT6100-S
Zoro # G7758602
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Seat Material Steel
- Finish Natural Steel Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT6100-S
- Zoro # G7758602
- UPC # 819832021653
- Country of Origin China
- Category Counter Height Stools
Details
Frame Material | Steel |
Item | Counter Stool,Steel Seat,25" |
Seat Material | Steel |
Finish | Natural Steel Finish |
Description
Counter Stool,Steel Seat,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- LUMISOURCE Fuji High Back Counter Stool - Set of 2 PR (B26-FUJIHB AUGY2)
- Kfi Counter Height Stools