Shop All Counter Height Stools
Kfi
Counter Hght Stool, Vnyl Seat, Fiesta
Mfr # CT9333-WH-FIESTA
Zoro # G7758219
product price: $183.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Color White, Fiesta
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-WH-FIESTA
- Zoro # G7758219
- UPC # 819832021912
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Fiesta |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Finish | Laminate |
Seat Material | Upholstered |
Item | Counter Hght Stool,Vnyl Seat,Fiesta |
Description
Counter Hght Stool,Vnyl Seat,Fiesta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- GLOBAL INDUSTRIAL Closed Base for 46W 5 Drawer Flat File, Black (506829BK)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK4 (BS24ORNGSET)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- PROGRESSIVE FURNITURE Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural (A103-43N)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- Kfi Counter Height Stools