Shop All Counter Height Stools
Kfi
Counter Hght Stool, Vinyl Seat, Grape
Mfr # CT9333-NA-GRAPE
Zoro # G7758112
product price: $286.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb.
- Caster Type Non Marring Floor Glides
- Seat Material Upholstered
- Color Natural, Grape
- Frame Material 16 ga. Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-NA-GRAPE
- Zoro # G7758112
- UPC # 819832021776
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Weight Capacity | 300 lb. |
Caster Type | Non Marring Floor Glides |
Seat Material | Upholstered |
Item | Counter Hght Stool,Vinyl Seat,Grape |
Color | Natural, Grape |
Frame Material | 16 ga. Steel Tubing |
Finish | Laminate |
Material | Plywood |
Description
Counter Hght Stool,Vinyl Seat,Grape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- EAST WEST FURNITURE East West CC-MAH-W Chelsea Stools with wood seat; 24 in. seat height; Mahogany - Pack of 2 (CHS-MAH-W)
- DESIGNED TO FURNISH Ritz Camel & Dark Walnut Beech Wood Counter Height Bar Stool 34 x 22 x 22 in. (DE2616386)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- Kfi Counter Height Stools