Shop All Counter Height Stools
Kfi
Counter Hght Stool, Vinyl Seat, Fiesta
Mfr # CT9333-NA-FIESTA
Zoro # G7758097
product price: $346.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Color Natural, Fiesta
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-NA-FIESTA
- Zoro # G7758097
- UPC # 819832021806
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Natural, Fiesta |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Item | Counter Hght Stool,Vinyl Seat,Fiesta |
Finish | Laminate |
Seat Material | Upholstered |
Description
Counter Hght Stool,Vinyl Seat,Fiesta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Graph Cork Seat (40025BW017)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- Kfi Counter Height Stools