Shop All Counter Height Stools
Kfi
Counter Hght Stool, Fbrc Seat, Squash
Mfr # CT9333-WH-SQUASH
Zoro # G7758158
product price: $183.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Color White, Squash
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-WH-SQUASH
- Zoro # G7758158
- UPC # 819832021967
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Squash |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Finish | Laminate |
Seat Material | Upholstered |
Item | Counter Hght Stool,Fbrc Seat,Squash |
Description
Counter Hght Stool,Fbrc Seat,Squash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- SAFAVIEH Eleni Tufted Wing Back Counter Stool Beige & Espresso, 2PK (BST6305E-SET2)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- HOLLAND BAR STOOL CO Grizzly 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (84025BWBlkVinyl)
- Kfi Counter Height Stools