Shop All Counter Height Stools
Kfi
Counter Hght Stool, Fbrc Seat, Daffodl
Mfr # CT9333-WH-DAFFODIL
Zoro # G7758173
product price: $183.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Color White, Daffodil
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-WH-DAFFODIL
- Zoro # G7758173
- UPC # 819832021943
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Daffodil |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Item | Counter Hght Stool,Fbrc Seat,Daffodl |
Seat Material | Upholstered |
Finish | Laminate |
Description
Counter Hght Stool,Fbrc Seat,Daffodl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- BAMBOO54 Bamboo54 5897 Rustic Round Bamboo Side Table & Stool (5897)
- Kfi Counter Height Stools